Navigation Menu New

Access My Account, Order History, Lists and more here.

482R68 MJ2600KIT-WHITE UNSPSC # 44102405

Tap image to zoom.

Roll over image to zoom.

Hand Coder, White, Rechargeable

  • Item # 482R68
  • Mfr. Model # MJ2600KIT-WHITE
  • UNSPSC # 44102405
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Hand Coder
  • Print Type Normal
  • Color White
  • Material Plastic
  • Printhead Thermal Transfer
  • Font Size Scalable
  • Max. Lines of Print 4
  • Battery Size Rechargeable
  • Voltage 24V AC
  • For Use With Ink Cartridges
  • Display Touchscreen Color
  • Overall Length 11 in
  • Overall Width 4 in
  • Overall Height 10 1/2 in
  • Standards ISO 9001
  • Includes USB Cable, AC Adapter
  • Green Environmental Attribute Product is Rechargeable

Compliance and Restrictions

  • Hazardous Material - General
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top