Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MARKETLAB

8 oz. Tissue Dyes, Green; PK1

  • Item# 48K889
  • Mfr. Model# 13479-GN
  • Catalog Page# N/A
  • UNSPSC# 41116113
8 oz. Tissue Dyes, Green; PK1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Tissue Dyes
  • Height 5"
  • Width 5"
  • Depth 7"
  • Size 8 oz.
  • Color Green
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.