Skip Content

NC
MARKEL PRODUCTS

Mounting Bracket,24 IN. D,20 to 30kW

  • Item # 49CU20
  • My Part #
  • Mfr. Model # W5550/WMK
  • Catalog Page # 3138
  • UNSPSC # 31162506
Mounting Bracket,24 IN. D,20 to 30kW close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $215.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 11.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Markel® Products Company presents this powerful and effective Fan-Forced Electric Unit Heater for your toughest Washdown applications. This unit features 3-position Off/Heat/Fan switch and convenient built-in 24V transformer and contactor, pilot light, thermostat, disconnect switch, and NEMA 4X control panel.

View More

Technical Specs

  • Item Mounting Bracket
  • Mounting Type Wall
  • Fits KW 20 to 30
  • Width 5"
  • Depth 24"
  • Height 4"
  • For Use With Mfr. No. P3P5520T, P3P5525T, P3P5530T
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.