Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
MARKEL PRODUCTS

Electric Space Heater, Hazardous Location, Fan Forced, 480VAC, Amps AC 19, 3 Phase

  • Item# 21EX18
  • Mfr. Model# PHLA 20-480360-15.0-24-TDP
  • Catalog Page# N/A
  • UNSPSC# 40101819
Electric Space Heater, Hazardous Location, Fan Forced, 480VAC, Amps AC 19, 3 Phase close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $16,001.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 350.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Space Heater, Hazardous Location
  • Heater Type Fan Forced
  • kW 15
  • BtuH Output 51,200
  • Heater Voltage 480VAC
  • Amps AC 19
  • Phase 3
  • Hz 60
  • Features Hazardous Location Fan Forced Unit Heaters, Permanently Sealed, Liquid to Air, Finned Tube Heat Exchanger Core, High Performance Electric Motor Drives 3-Blade Aluminum Fan Blade, Heavy Duty 14-Gauge Steel Heater Cabinet, Powder Coated Epoxy Finish, Wheeled Cart is Constructed of Aluminum, 24 Volt Control and Built-in Thermostat, Durable Epoxy Coating on Heater Housing
  • Manufacturers Warranty Length 1 yr.
  • Standards ETL Listed C/US for Indoor Commercial and Industrial Heating Applications, Class 1 Groups C & D, Division 1 & 2, and Class II, Groups E, F, & G, Division 1 & 2
  • Includes Cart, Adjustable Louvers, Male/Female Plug Connection
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.