Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MARKAR

Piano Hinge, 8 ft. L, 2-1/4 In. W

  • Item# 2YFG9
  • Mfr. Model# FS101-002-628
  • Catalog Page# 2459
  • UNSPSC# 31162403
Piano Hinge,8 ft. L,2-1/4 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $599.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MARKAR load-rated continuous hinge with holes is made from heavy-duty, 14-ga. steel and rated for doors weighing up to 600 lb., up to 1-3/4" thick, and with a maximum door with of 4 ft. Minimum door clearance of 1/8". Hinge has 1-7/8" knuckle, 3/4"-dia. 304 stainless steel hinge pin, and longlife split nylon bearing. Mount frame edge to door surface.

• 1/8" offset hinge is suitable for use with weather-sealed or soundproofed doors
• Aluminum with clear finish
• Mounting hardware included

View More

Technical Specs

  • Item Load-Rated Piano Hinge
  • Holes With
  • Material Aluminum
  • Finish Anodized Clear
  • Leaf Thickness 0.4375"
  • Length 8 ft.
  • Width 2-1/4"
  • Pin Dia. 1/4"
  • Knuckle Length 1"
  • Mounting Full Surface
  • Range of Motion 180 Degrees
  • Color Natural
  • Load Capacity 600 lb.
  • Pin Material Stainless Steel PTFE Coated
  • Pin Type Nonremovable
  • Holes per Leaf 0
  • Hardware Included
  • Standards ANSI/BHMA Standard A156.26 Grade 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.