Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
MARKAR

Load-Rated Piano Hinge Without Holes, Aluminum, 2-1/4" Width, 7 ft. Length

  • Item# 2YFG4
  • Mfr. Model# FS102-001-628
  • Catalog Page# 2459
  • UNSPSC# 31162403
Load-Rated Piano Hinge Without Holes, Aluminum, 2-1/4" Width, 7 ft. Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $553.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.51 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MARKAR load-rated continuous hinge with holes is made from heavy-duty, 14-ga. steel and rated for doors weighing up to 600 lb., up to 1-3/4" thick, and with a maximum door with of 4 ft. Minimum door clearance of 1/8". Hinge has 1-7/8" knuckle, 3/4"-dia. 304 stainless steel hinge pin, and longlife split nylon bearing. Mount frame edge to door surface.

• Full-surface continuous hinge is designed for hollow metal, composite core wood, and wood fire-rated doors
• Aluminum with clear finish
• Mounting hardware included

View More

Technical Specs

  • Item Load-Rated Piano Hinge
  • Material Aluminum
  • Range of Motion 180 Degrees
  • Holes Without
  • Load Capacity 600.0 lb.
  • Overall Knuckle Height 1"
  • Door Leaf Width 48"
  • Door Leaf Thickness 0.438"
  • Frame Leaf Thickness 0.438"
  • Required Door Thickness 1-3/4"
  • Hardware Included
  • Holes per Leaf 0
  • Mounting Full Surface
  • Pin Dia. 1/4"
  • Pin Material Stainless Steel PTFE Coated
  • Pin Type Nonremovable
  • Standards ANSI/BHMA Standard A156.26 Grade 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.