Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
MARKAR

90° Continuous Hinge With Holes, Satin Finish, 96" x 1-11/16"

  • Item# 2YEY2
  • Mfr. Model# HS303-002-630
  • Catalog Page# 2060
  • UNSPSC# 31162403
90° Continuous Hinge With Holes, Satin Finish, 96" x 1-11/16" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $802.50 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.14 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MARKAR load-rated continuous hinge with holes is made from heavy-duty, 14-ga. steel and rated for doors weighing up to 600 lb., up to 1-3/4" thick, and with a maximum door with of 4 ft. Minimum door clearance of 1/8". Hinge has 1-7/8" knuckle, 3/4"-dia. 304 stainless steel hinge pin, and longlife split nylon bearing. Hinge fits in the gap that remains when standard butt hinges are removed. Can be used to reverse the handing of a door or to reverse the swing of a door hung on an evenly rabbeted frame. Mount frame edge to door surface.

• Use half-surface pin and barrel for repairing fire-leveled and nonlabeled openings
• 304 stainless steel
• Mounting hardware included

View More

Technical Specs

  • Item Continuous Hinge
  • Ligature Resistant No
  • Material Stainless Steel
  • Range of Motion 90 Degrees
  • Finish Satin
  • Holes With
  • Load Capacity 600.0 lb.
  • Orientation Non Handed
  • Overall Knuckle Height 1"
  • Door Leaf Height 96"
  • Frame Leaf Height 96"
  • Door Leaf Width 48"
  • Frame Leaf Width 1-11/16"
  • Door Leaf Thickness 0.437"
  • Frame Leaf Thickness 0.125"
  • Required Door Thickness 1-3/4"
  • Hardware Included
  • Holes per Leaf 2
  • Mounting Half Surface
  • Pin Dia. 1/4"
  • Pin Material 304 Stainless Steel
  • Pin Type Nonremovable
  • Standards ANSI/BHMA Standard A156.26 Grade 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.