Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
MARKAR

90° Continuous Hinge With Holes, Gray Enamel, Door Leaf: 84" x 1-11/16" W

  • Item # 33RT78
  • My Part #
  • Mfr. Model # FS201-001-600-HT-MP-RH
  • Catalog Page # 2007
  • UNSPSC # 31162403
90° Continuous Hinge With Holes, Gray Enamel, Door Leaf: 84" x 1-11/16" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $820.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Markar surface-mounted pin-and-barrel-type continuous butt hinge provides support for the entire height of the door, and is designed for use with interior doors in high-traffic areas. A built-in 1/8" inset aids with proper mounting in weather sealed and sound barrier installations, and permanently lubricated Medical Bearings provide smooth operation with no metal-to-metal contact, to help improve service life and overall function. Use on both fire-labeled and non-labeled openings in areas that have very tight clearances.

View More

Technical Specs

  • Item Continuous Hinge
  • Ligature Resistant Yes
  • Material Carbon Steel
  • Range of Motion 90 Degrees
  • Finish Gray Enamel
  • Holes With
  • Load Capacity 540.0 lb.
  • Orientation Right Hand
  • Overall Knuckle Height 2"
  • Door Leaf Height 84"
  • Frame Leaf Height 84"
  • Door Leaf Width 1-11/16"
  • Frame Leaf Width 1-11/16"
  • Door Leaf Thickness 0.083"
  • Frame Leaf Thickness 0.083"
  • Required Door Thickness 1-3/4"
  • Length 84"
  • Hardware Included
  • Hole Spacing 6"
  • Holes per Leaf 24
  • Mounting Full Surface
  • Pin Dia. 3/16"
  • Pin Material Stainless Steel
  • Pin Type Hospital Tip
  • Standards ANSI/BHMA Standard A 156.26 Grade 1, Fire Rated
  • Overall Width 3-3/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.