Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
MARKAR

90° Continuous Hinge With Holes, Gray Enamel, Door Leaf: 96" x 1-11/16" W

  • Item # 2YFF6
  • My Part #
  • Mfr. Model # FS202-002-600
  • Catalog Page # 2007
  • UNSPSC # 31162403
90° Continuous Hinge With Holes, Gray Enamel, Door Leaf: 96" x 1-11/16" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $470.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MARKAR load-rated continuous hinge with holes is made from heavy-duty, 14-ga. steel and rated for doors weighing up to 600 lb., up to 1-3/4" thick, and with a maximum door with of 4 ft. Minimum door clearance of 1/8". Hinge has 1-7/8" knuckle, 3/4"-dia. 304 stainless steel hinge pin, and longlife split nylon bearing. Mount frame edge to door surface.

• Full-surface continuous hinge is designed for hollow metal, composite core wood, and wood fire-rated doors
• 1012 carbon steel
• Mounting hardware included

View More

Technical Specs

  • Item Continuous Hinge
  • Ligature Resistant No
  • Material Cold Rolled Steel
  • Range of Motion 90 Degrees
  • Finish Gray Enamel
  • Holes With
  • Load Capacity 600.0 lb.
  • Orientation Non Handed
  • Overall Knuckle Height 1"
  • Door Leaf Height 96"
  • Frame Leaf Height 96"
  • Door Leaf Width 1-11/16"
  • Frame Leaf Width 1-11/16"
  • Door Leaf Thickness 0.438"
  • Frame Leaf Thickness 0.438"
  • Required Door Thickness 1-3/4"
  • Length 8 ft.
  • Hardware Included
  • Holes per Leaf 2
  • Mounting Full Surface
  • Pin Dia. 1/4"
  • Pin Material Stainless Steel
  • Pin Type Nonremovable
  • Standards ANSI/BHMA Standard A156.26 Grade 2
  • Overall Width 3-3/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.