NC
MARKAR

79" x 4-1/2" Butt Hinge with Satin Stainless Steel Finish, Mortise Mounting

  • Item # 20KC48
  • My Part #
  • Mfr. Model # FM3500-79
  • Catalog Page # N/A
  • UNSPSC # 31162403
79" x 4-1/2" Butt Hinge with Satin Stainless Steel Finish, Mortise Mounting close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,261.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Specially designed and well-suited for correctional facilities and other high-security locations, the Markar edge-mounted continuous butt hinge provides support for the entire height of the door. The full-length ligature-resistant piano hinge design is an excellent choice for prison doors, gates, extremely tall doors and extra-heavy doors. A nylon bearing at each knuckle separation helps provide smooth, quiet, self-lubricating operation.
• Can be used on both fire-labeled and non-labeled openings
• Includes tamper-resistant security screws

View More

Technical Specs

  • Item Butt Hinge
  • Material Stainless Steel
  • Finish Satin Stainless Steel
  • Load Capacity 600.0 lb.
  • Holes With
  • Holes per Leaf 21
  • Ligature Resistant Yes
  • Range of Motion 180 Degrees
  • Orientation Non Handed
  • Door Leaf Height 79"
  • Frame Leaf Height 79"
  • Door Leaf Width 4-1/2"
  • Frame Leaf Width 4-1/2"
  • Door Leaf Thickness 0.105"
  • Frame Leaf Thickness 0.105"
  • Required Door Thickness 1-3/4"
  • Hardware Mounting Included
  • Mounting Mortise
  • Overall Knuckle Height 2"
  • Pin Dia. 3/16"
  • Pin Material Stainless Steel
  • Pin Type Barrel, Hospital Tip
  • Standards ANSI/BHMA Standard A156.26 Grade 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.