Skip Content
TP
MARKAR

180° Continuous Hinge With Holes, Satin Stainless Steel Finish, 96" x 1-15/16"

  • Item # 40CF08
  • My Part #
  • Mfr. Model # HG305-002-630-HT-MP-LH
  • Catalog Page # N/A
  • UNSPSC # 31162403
Continuous Hinge w/Edge Guard,96 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,490.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 15.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

In high-traffic areas, where carts, gurnees, etc. have the potential to gouge and ding the door and frame, the integral wrap-around edge guard on this Markar mortise-mounted continuous butt hinge helps protect your property against damage. It also has a full-length piano hinge design to provide support for the whole length of the door and help prevent door sag, while the permanently lubricated Medical Bearings provide smooth operation with no metal-to-metal contact, for improved performance and service life. Included Adjust-A-Screw™ mounting screws let you correct frame fit problems up to 3/8". Can be used on both fire-labeled and non-labeled openings.

View More

Technical Specs

  • Item Continuous Hinge
  • Ligature Resistant Yes
  • Material Stainless Steel
  • Range of Motion 180 Degrees
  • Finish Satin Stainless Steel
  • Holes With
  • Load Capacity 540.0 lb.
  • Orientation Left Hand
  • Overall Knuckle Height 2"
  • Door Leaf Height 96"
  • Frame Leaf Height 96"
  • Door Leaf Width 1-3/4"
  • Frame Leaf Width 1-15/16"
  • Door Leaf Thickness 0.075"
  • Frame Leaf Thickness 0.075"
  • Required Door Thickness 1-3/4"
  • Hardware Included
  • Hole Spacing 6"
  • Holes per Leaf 24
  • Mounting Full Mortise
  • Pin Dia. 3/16"
  • Pin Material Stainless Steel
  • Pin Type Hospital Tip
  • Standards ANSI/BHMA Standard A 156.26 Grade 1, Fire Rated
  • Overall Width 4-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.