Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
MARKAR

180° Continuous Hinge With Holes, Gray Enamel, Door Leaf: 96" x 1-3/4" W

  • Item # 33RT75
  • My Part #
  • Mfr. Model # FM200-002-600-HT-MP
  • Catalog Page # 2007
  • UNSPSC # 31162403
180° Continuous Hinge With Holes, Gray Enamel, Door Leaf: 96" x 1-3/4" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $788.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Markar edge-mounted pin-and-barrel-type continuous butt hinge provides support for the entire height of the door, making it an excellent choice for use in high-traffic, high-abuse areas. The full-length piano hinge design also helps save you money on special door prep charges, and makes installation easier in locations that would normally use anchor hinges, pivot reinforcement hinges, and hinge sets. A nylon bearing at each knuckle separation helps provide smooth, quiet, self-lubricating operation. Can be used on both fire-labeled and non-labeled openings.

View More

Technical Specs

  • Item Continuous Hinge
  • Ligature Resistant Yes
  • Material Carbon Steel
  • Range of Motion 180 Degrees
  • Finish Gray Enamel
  • Holes With
  • Load Capacity 540.0 lb.
  • Orientation Left Hand
  • Overall Knuckle Height 2"
  • Door Leaf Height 96"
  • Frame Leaf Height 96"
  • Door Leaf Width 1-3/4"
  • Frame Leaf Width 1-15/16"
  • Door Leaf Thickness 0.083"
  • Frame Leaf Thickness 0.083"
  • Required Door Thickness 1-3/4"
  • Length 96"
  • Hardware Included
  • Hole Spacing 6"
  • Holes per Leaf 24
  • Mounting Full Mortise
  • Pin Dia. 3/16"
  • Pin Material Stainless Steel
  • Pin Type Hospital Tip
  • Standards ANSI/BHMA Standard A 156.26 Grade 1, Fire Rated
  • Overall Width 4-9/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.