Skip Content

DV
MARKAL

Permanent Metal Marker, Ink-Based, Silvers Color Family, Medium Tip, 1 EA

  • Item # 32PK96
  • My Part #
  • Mfr. Model # 96004
  • Catalog Page # 2426
  • UNSPSC # 44121708
Permanent Metal Marker, Ink-Based, Silvers Color Family, Medium Tip, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Industrial Markers

Product Details

Use the Silver StreakĀ® flat-tip welding marker as an alternative to soapstone for creating torch-resistant markings that will not rub, burn, or blow off during welding operations. The reflective silver color helps improve visibility when cutting or welding.

View More

Technical Specs

  • Marking Tool Product Group Industrial Markers
  • Item Metal Marker
  • Marker Type Permanent
  • Marking Tool Base Material Ink
  • Marking Tool Color Family Silvers
  • Marking Tool Tip Size Group Medium
  • Series Silver Streak
  • Marking Tool Surface Material Metal
  • Marking Tool Tip Shape Flat
  • Tip Size Medium
  • Tip Material Lead
  • Dry Time Immediate
  • Standards Meets Low Halogen and Chloride Standards of MIL STD-2041D and US Energy Research and Development Adminstration's RDT
  • Includes Durable Holder Prevents Stick Breakage
  • Color Silver
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.