Skip Content

DV
MARKAL

Lumber Crayon, Blues Color Family, Bullet Tip Shape, 40°F Min. Temp., 12 PK

  • Item # 9LLL9
  • My Part #
  • Mfr. Model # 82335
  • Catalog Page # 1613
  • Catalog Group # E4800
  • UNSPSC # 44121708
Lumber Crayon, Blues Color Family, Bullet Tip Shape, 40°F Min. Temp., 12 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lumber Crayons

Product Details

Versatile grade-marking crayon with superior color separation for reliable results with Lucidyne ColorScan grade mark readers. Marks concrete blocks, lumber, metal, plastic, rubber, paper, cardboard, and ceramics. For layout work on rough or smooth surfaces.

View More

Technical Specs

  • Marking Tool Product Group Lumber Crayons
  • Item Lumber Crayon
  • Marking Tool Color Family Blues
  • Marking Tool Surface Material Wood
  • Min. Temp. 40 Degrees F
  • Max. Temp. 70 Degrees F
  • Marking Tool Tip Size Group Large
  • Marking Tool Tip Shape Bullet
  • Marking Tool Base Material Clay
  • Tip Size 11/16"
  • Color Blue Moon
  • Dry Time Up to 10 min.
  • Features Makes Smear-Resistant Marks, Reduces Scanning Errors. "Medium Grade" Formula Ideally Marks in Environments 40 Degrees to 70 Degrees F
  • Temp. Range 40 Degrees to 70 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions