Skip Content

NC
MARKAL

Lumber Crayon, Greens Color Family, Bullet Tip Shape, 40°F Min. Temp., 12 PK

  • Item # 9E134
  • My Part #
  • Mfr. Model # 82246
  • Catalog Page # 1613
  • Catalog Group # E4799
  • UNSPSC # 44121708
Lumber Crayon, Greens Color Family, Bullet Tip Shape, 40°F Min. Temp., 12 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $25.30 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.12 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Versatile grade-marking crayon with superior color separation for reliable results with Lucidyne ColorScan grade mark readers. Marks concrete blocks, lumber, metal, plastic, rubber, paper, cardboard, and ceramics. For layout work on rough or smooth surfaces.

View More

Technical Specs

  • Marking Tool Product Group Lumber Crayons
  • Item Lumber Crayon
  • Marking Tool Color Family Greens
  • Marking Tool Surface Material Wood
  • Min. Temp. 40 Degrees F
  • Max. Temp. 70 Degrees F
  • Marking Tool Tip Size Group Large
  • Marking Tool Tip Shape Bullet
  • Marking Tool Base Material Clay
  • Tip Size 11/16"
  • Color Emerald Green
  • Dry Time Up to 10 min.
  • Features Makes Smear-Resistant Marks, Reduces Scanning Errors. "Hard Grade" Formula Ideally Marks in Environments 70 Degrees to 100 Degrees F
  • Temp. Range 40 Degrees to 70 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.