Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
MARKAL

Permanent Industrial Marker Tip, 1 EA

  • Item # 41MW33
  • My Part #
  • Mfr. Model # 96530
  • Catalog Page # N/A
  • UNSPSC # 44121708
Permanent Industrial Marker Tip, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Industrial Marker
  • Marker Type Permanent
  • Tip Size 1/16",3/16"
  • Tip Material Fiber
  • Dry Time Immediate
  • Actuation Type Capillary
  • Features Medium Chisel Tip, Economical, Durable Plastic Barrel, Fast Drying Ink
  • Includes Plastic Cap with Pocket Clip for Convenient Storage and Anti-Roll
  • Color Blue
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.