Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
MARKAL

Paint Marker, Pro Max Jumbo Tip, White

  • Item # 9NX03
  • Mfr. Model # 90900G
  • Catalog Page # N/A
  • Catalog Group # E4355
  • UNSPSC # 60121508
Paint Marker,Pro Max Jumbo Tip,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Paint Marker
  • Color White
  • Tip Size 3/16, 5/16 and 9/16"
  • Temp. Range -50 to 150 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI and PR

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms