Skip Content

ST
MARKAL

Permanent Paint Marker, Paint-Based, Whites Color Family, Medium Tip, 1 EA

  • Item # 13P070
  • My Part #
  • Mfr. Model # 96930
  • Catalog Page # 1614
  • Catalog Group # H4924
  • UNSPSC # 60121508
Paint Marker, Permanent, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.07 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Thie Pro-LineĀ® WP marker is engineered to resist spreading and running to deliver enhanced adhesion on wet surfaces. The fast-drying formula leaves a bright, permanent mark.

View More

Technical Specs

  • Marking Tool Product Group Paint Markers
  • Item Paint Marker
  • Marking Tool Surface Material Ceramic,Glass,Metal,Plastic,Rubber
  • Marker Type Permanent
  • Marking Tool Base Material Paint
  • Marking Tool Color Family Whites
  • Marking Tool Tip Size Group Medium
  • Min. Temp. -50 Degrees F
  • Max. Temp. 150 Degrees F
  • Marking Tool Tip Shape Bullet
  • Series Pro-Line
  • Standards Meets California Proposition 65, EPA HAPS and SARA 313
  • Tip Size 1/8"
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Paint Marker,White,1/8 In Point is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Excellent! I work in a machine shop and we use water based coolants. This marker writes right on the wet part and still dries fast. And the marker can be reused. The ones we used before would not work after using on wet parts after a few times and we'd waste half a marker.
Date published: 2013-02-15
  • y_2018, m_4, d_18, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_13P070, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.