Skip Content

ST
MARKAL

Paint Crayon, Yellows Color Family, 0°F to 392°F, 1 EA

  • Item # 52LC58
  • My Part #
  • Mfr. Model # 61041
  • Catalog Page # 1613
  • Catalog Group # J5671
  • UNSPSC # 60121508
Paint Marker,Fluorescent Yllw,Medium Ti close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.07 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Smooth-marking, fast-drying
QuikStik® Fluorescent Solid Paint Marker makes bright, easily visible fade-resistant fluorescent markings on most surfaces. Plastic holder has twist-up barrel and self-storing cap.

View More

Technical Specs

  • Marking Tool Product Group Paint Crayons
  • Item Paint Crayon
  • Marking Tool Color Family Yellows
  • Marking Tool Surface Material Ceramic,Concrete,Glass,Metal,Plastic,Rubber,Stone,Wood
  • Min. Temp. 0 Degrees F
  • Max. Temp. 392 Degrees F
  • Dry Time 5 to 7 min.
  • Marking Tool Tip Size Group Medium
  • Series Quik Stik
  • Marking Tool Tip Shape Bullet
  • Tip Size 1/8"
  • Color Fluorescent Yellow
  • Features Smooth-Marking, Solid Paint, Fast-Drying, Permanent Mark On Most Surfaces, Durable Plastic Twist-Up Holder
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.