C3
MARKAL

Paint Crayon, Blues Color Family, 225°F to 1100°F, 144 PK

  • Item # 23YU15
  • My Part #
  • Mfr. Model # 81025
  • Catalog Page # N/A
  • Catalog Group # H7740
  • UNSPSC # 60121508
Paint Crayon, Blues Color Family, 225°F to 1100°F, 144 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $180.55 / pkg. of 144
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.82 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MARKAL® H® Painstik® high-temperature metal marker for steel mills leaves permanent marks that won't run, char, discolor, peel, or crack. Marks can be immediately immersed in cold-water baths without damage. Crayon marks can be removed in pickling baths. Marker is protected by a recyclable paperboard holder.

View More

Technical Specs

  • Marking Tool Product Group Paint Crayons
  • Item Paint Crayon
  • Marking Tool Color Family Blues
  • Marking Tool Surface Material Glass,Metal,Plastic
  • Min. Temp. 225 Degrees F
  • Max. Temp. 1100 Degrees F
  • Dry Time Up to 2 min.
  • Marking Tool Tip Size Group Medium
  • Series H(R) Paintstik(R)
  • Marking Tool Tip Shape Flat
  • Tip Size 3/8"
  • Color Blue
  • Features Hot Surfaces, Marking Temperature 225 Degrees F to 1100 Degrees F
  • Standards EPA HAPS and SARA 313 Regulation
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.