Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MARKAL

Marker, Paint, White

  • Item # 2F934
  • Mfr. Model # 96820
  • Catalog Page # 2515
  • Catalog Group # F8274
  • UNSPSC # 44121708
Marker,Paint, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $5.42 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Valve-actuated fiber tip delivers high-visibility weather-, water-, and UV-resistant paint markings on metal, rubber, glass, and plastic surfaces. Dry time: 2 min. Temp. range: -50° to 150°F.

View More

Technical Specs

  • Item Industrial Paint Marker
  • Color White
  • Tip Size Medium
  • Temp. Range -50 to 150 Degrees F
  • Standards Meets California Proposition 65, EPA HAPS and SARA 313
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Marker,Paint, White is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Zero Stars is not available. Cap does not seal so they dry out if not used all the time. Cap falls off the aft end instead of staying put, gets lost. Poor craftsmanship.
Date published: 2012-08-22
  • y_2017, m_7, d_19, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_2F934, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.