Skip Content

WV
MARKAL

Lumber Crayon, Pinks Color Family, Hex Tip Shape, -20°F Min. Temp., 12 PK

  • Item # 8CHW9
  • My Part #
  • Mfr. Model # 80462
  • Catalog Page # N/A
  • Catalog Group # H4996
  • UNSPSC # 44121708
Lumber Crayon, Pink, 1/2" Size, PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $23.94 / pkg. of 12

Web Price $25.20

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.12 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Marks concrete blocks, lumber, metal, plastic, rubber, paper, cardboard, and ceramics. For layout work on rough or smooth surfaces. Marks are weather- and UV-resistant.

View More

Technical Specs

  • Marking Tool Product Group Lumber Crayons
  • Item Lumber Crayon
  • Marking Tool Color Family Pinks
  • Marking Tool Surface Material Concrete,Metal,Plastic,Rubber,Stone,Wood
  • Min. Temp. -20 Degrees F
  • Max. Temp. 150 Degrees F
  • Marking Tool Tip Size Group Large
  • Marking Tool Tip Shape Hex
  • Marking Tool Base Material Clay
  • Tip Size 1/2"
  • Color Fluorescent Pink
  • Dry Time Up to 2 min.
  • Features Harder, Clay-Based Crayon for Longer Marking Life and is Suitable for Marking in Hot Climates
  • Temp. Range -20 Degrees to 150 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.