Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
MARKAL

Lumber Crayon, Yellows Color Family, Hex Tip Shape, -20°F Min. Temp., 12 PK

  • Item # 8CHW7
  • My Part #
  • Mfr. Model # 80451
  • Catalog Page # 1613
  • Catalog Group # H4926
  • UNSPSC # 44121709
Lumber Crayon, Yellows Color Family, Hex Tip Shape, -20°F Min. Temp., 12 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lumber Crayons

Product Details

Marks concrete blocks, lumber, metal, plastic, rubber, paper, cardboard, and ceramics. For layout work on rough or smooth surfaces. Marks are weather- and UV-resistant.

View More

Technical Specs

  • Marking Tool Product Group Lumber Crayons
  • Item Lumber Crayon
  • Marking Tool Color Family Yellows
  • Marking Tool Surface Material Concrete,Metal,Plastic,Rubber,Stone,Wood
  • Min. Temp. -20 Degrees F
  • Max. Temp. 150 Degrees F
  • Marking Tool Tip Size Group Large
  • Marking Tool Tip Shape Hex
  • Marking Tool Base Material Clay
  • Tip Size 1/2"
  • Color Fluorescent Yellow
  • Dry Time Up to 2 min.
  • Features Harder, Clay-Based Crayon for Longer Marking Life and is Suitable for Marking in Hot Climates
  • Temp. Range -20 Degrees to 150 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.