Skip Content

WV
MARKAL

Lumber Crayon, Whites Color Family, Hex Tip Shape, -20°F Min. Temp., 12 PK

  • Item # 38C898
  • My Part #
  • Mfr. Model # 80380G
  • Catalog Page # 1613
  • Catalog Group # H4995
  • UNSPSC # 60121511
Lumber Crayon, Whites Color Family, Hex Tip Shape, -20°F Min. Temp., 12 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $10.09 / pkg. of 12

Web Price $14.30

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.9 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Premium-grade Pro-EX® crayon makes bright marks on both wet and dry surfaces including frozen or treated wood, concrete and stone, metal, plastic, and rubber. Clay-based formula provides smooth, fast marking. Sturdy design reduces breakage and extends marking life. Ideal for construction, masonry, and lumber industries.

View More

Technical Specs

  • Marking Tool Product Group Lumber Crayons
  • Item Lumber Crayon
  • Marking Tool Color Family Whites
  • Marking Tool Surface Material Concrete,Metal,Plastic,Rubber,Stone,Wood
  • Min. Temp. -20 Degrees F
  • Max. Temp. 150 Degrees F
  • Marking Tool Tip Size Group Large
  • Marking Tool Tip Shape Hex
  • Marking Tool Base Material Clay
  • Tip Size 1/2"
  • Color White
  • Dry Time 2 min.
  • Features Extruded Clay Formula for Smooth, Fast Marking. Superior Performance on Wet, Frozen or Treated Lumber
  • Temp. Range -20 Degrees to 150 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.