Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MARKAL

Paint Marker with 11/16" Tip Size and 12 to 24 hr. Dry Time, Blue; PK12

  • Item# 5W538
  • Mfr. Model# 80725G
  • Catalog Page# 3081
  • UNSPSC# 44121708
Paint Marker with 11/16" Tip Size and 12 to 24 hr. Dry Time, Blue; PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $94.00 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MARKAL® B-L Paintstik® marks bleed through solvent- or oil-based paints. For use where marks must bleed through a covering primer coat. This solid paint marker is protected by a recyclable paperboard holder.

View More

Technical Specs

  • Item Paint Marker
  • Tip Size 11/16"
  • Color Blue
  • Temp. Range -50 Degrees to 150 Degrees F
  • Tip Style Round
  • Dry Time 12 to 24 hr.
  • Features Bleed Through Primer or Painted Surfaces, Marking Temperature -50 Degrees to 150 Degrees F
Megaphone How can we improve our Technical Specifications?

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.