Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
MARCOM

Poster, English, 24" x 18", 1 EA

  • Item # 41J142
  • My Part #
  • Mfr. Model # P0000580SM
  • Catalog Page # N/A
  • UNSPSC # 60121008
Poster, English, 24" x 18", 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Poster
  • Legend Don't Tear Your Workplace Apart…Know How to Deal With Conflicts
  • Legend Style Symbol and Text
  • Language English
  • Material Paper
  • Height 24"
  • Width 18"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms