Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MARATHON

Residential Electric Water Heater, 40 gal. Tank Capacity, 240VAC, 4500 Total Watts

  • Item# 6E022
  • Mfr. Model# MR40/595801
  • Catalog Page# 3376
  • UNSPSC# 40101825
Residential Electric Water Heater, 40 gal. Tank Capacity, 240VAC, 4500 Total Watts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Polyurethane insulation helps reduce energy consumption. Seamless blow-molded polybutene tank is impervious to corrosion and rust. Bowl-shaped bottom allows complete sediment draining. Thermally fused upper element provides protection against “Dry-Firing.” Titanium lower element for superior resistance to lime buildup.
Note: Residential (Single Family Dwelling) Warranty only—For as long as the original purchaser of the water heater owns the home and does not move the water heater, manufacturer will replace water heater if tank fails. If home is sold, the tank is warranted for 15 yr. from date of manufacture. Parts are warranted for 6 yr. from date of manufacture. Additional limitations apply. See complete warranty for product.

View More

Technical Specs

  • Item Electric Water Heater
  • Residential / Commercial Residential
  • Tank Capacity 40 gal.
  • Voltage 240VAC
  • Phase 1
  • Total Watts 4500
  • Overall Height 61-1/2"
  • Jacket Dia. 21-3/4"
  • Recovery @ 90 F Rise 21.0 gph
  • Max. Pressure 150 psi
  • Connection Location Top
  • Water Connection 3/4" NPT
  • Amps AC 57.8
  • Number of Elements 2
  • Energy Factor 0.94
  • Temp. Range 90 Degrees to 150 Degrees F, Preset @ 120 Degrees F
  • Manufacturers Warranty Length 6-yr.
  • Includes Factory Installed T and P Valves and Pipe Wrap Energy Saving Kit
  • Standards UL Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms