Navigation Menu New

Access My Account, Order History, Lists and more here.

55AY72 TCA1P53AE211GAA009 UNSPSC # 26101612

Tap image to zoom.

Roll over image to zoom.

Metric Motor, 2 HP, 3-Phase, Nameplate RPM 1,175, Voltage 230/460V AC, 100L Frame, CW/CCW

  • Item # 55AY72
  • Mfr. Model # TCA1P53AE211GAA009
  • UNSPSC # 26101612
  • Catalog Page # N/A
Country of Origin India. Country of Origin is subject to change.

Technical Specs

  • Item Metric Motor
  • Motor Application General Application
  • Phase Three
  • Motor Design 3-Phase
  • HP 2
  • Nameplate RPM 1,175
  • No. of Speeds 1
  • Voltage 230/460V AC
  • Full Load Amps 6/3
  • Frame 100L
  • Usable @ 208V No
  • Usable @ 200V No
  • Hz 60/50
  • Motor Service Factor 1.15
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection None
  • Duty Cycle Continuous
  • Ins. Class F
  • NEMA Design N
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Inverter Rated Yes
  • Motor Frame Material Cast Iron
  • Shaft Dia. 1 1/8 in
  • Shaft Length 2 3/8 in
  • Motor Bearings Ball
  • Length Less Shaft 13 5/16 in
  • Overall Length 15 11/16 in
  • Weight 94.8 lb
  • Motor Efficiency Group NEMA Premium Efficient
  • Nominal Efficiency 88.5 %
  • CC Number CC003A
  • Standards CE, UL Recognized
  • Manufacturers Warranty Length 1 yr
  • Full Load Amps @ 50Hz 5.4/2.7
  • HP @ 50Hz 2

Compliance and Restrictions

  • Motor Efficiency Group Premium Efficient
  • Nominal Efficiency 88.5
Back to Top