Navigation Menu New

Access My Account, Order History, Lists and more here.

1TUP1 056C17G15530 UNSPSC # 26101604

Tap image to zoom.

Roll over image to zoom.

Hazardous Location Motor, 3/4 HP, Hazardous Location Class 1 C,D / 2 E,F,G, Capacitor-Start

  • Item # 1TUP1
  • Mfr. Model # 056C17G15530
  • UNSPSC # 26101604
  • Catalog Page # 28 28
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Hazardous Location Motor
  • Motor Application Hazardous Location
  • Phase Single
  • Motor Design Capacitor-Start
  • HP 3/4
  • Nameplate RPM 1,725
  • No. of Speeds 1
  • Voltage 115/208-230V AC
  • Full Load Amps 11/5.5-5.4
  • Frame 56C
  • Usable @ 208V Yes
  • Usable @ 200V No
  • Hz 60
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1
  • Motor Thermal Protection Auto
  • Ins. Class B
  • Hazardous Location Class 1 C,D / 2 E,F,G
  • Temp. Code T3B
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Duty Cycle Continuous
  • Motor Mounting Type Face
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position Horizontal
  • Lead Length 6 in
  • Length Less Shaft 12 3/8 in
  • Motor Frame Material Steel
  • Shaft Dia. 5/8 in
  • Shaft Length 1 7/8 in
  • Motor Shaft Design Keyed
  • Conduit Box Location Exterior
  • Includes Conduit Box (Unmounted), Leads through 1" NPT Nipple
  • Motor Bearings Ball
  • Overall Length 14 7/16 in
  • Weight 2,186 lb
  • Motor Efficiency Group Standard Efficient
  • Nominal Efficiency 86.5 %
  • Standards CSA Certified (LR47504), UL Listed (E12044)

Compliance and Restrictions

  • Motor Efficiency Group Standard Efficient
  • Nominal Efficiency 86.5
Back to Top