Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


2 HP Hazardous Location Motor, 3-Phase, 1725 Nameplate RPM, 208-230/460 Voltage, Frame 56H

  • Item# 1TUD9
  • Mfr. Model# 56T17G15558
  • Catalog Page# 26
  • UNSPSC# 26101604
2 HP Hazardous Location Motor,3-Phase,1725 Nameplate RPM,208-230/460 Voltage,Frame 56H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,044.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 46.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this 3-phase, 56 frame motor to power fans, blowers, pumps, or air compressors in hazardous locations. Includes unmounted conduit box.

View More

Technical Specs

  • Item Hazardous Location Motor
  • Motor Application Hazardous Location
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 2
  • Nameplate RPM 1725
  • Frame 56H
  • NEMA Design B
  • Motor Shaft Rotation CW/CCW
  • Voltage 208-230/460
  • Full Load Amps 5.9-5.3/2.6
  • Phase 3
  • Hz 60
  • Motor Mounting Type Rigid Base
  • Motor Bearings Ball
  • Frame Material Rolled Steel
  • Motor Thermal Protection Auto
  • Motor Service Factor 1.15
  • Hazardous Location Class 1 C, D/2 E, F, G
  • Max. Ambient Temp. 40 Degrees C
  • Temp. Code T3B
  • Motor Shaft Design Keyed
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Length Less Shaft 13-3/16"
  • Overall Length 15-1/16"
  • Lead Length 6"
  • Ins. Class B
  • RPM Range 1701-1800
  • Duty Continuous
  • Nominal Efficiency 82.5%
  • Includes Conduit Box (Unmounted), Leads Through 3/4-14" NPT Nipple
  • Standards UL Listed (E12044), CSA Certified (LR47504)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.