Navigation Menu New

Access My Account, Order History, Lists and more here.

46N394 056C17D5347 UNSPSC # 26101602

General Purpose Motor: Open Dripproof, Cradle Base Mount, 1 1/2 HP, 115/208-230V AC

  • Item # 46N394
  • Mfr. Model # 056C17D5347
  • UNSPSC # 26101602
  • Catalog Page # 9 9
Country of Origin Mexico. Country of Origin is subject to change.

NEMA 56 frame capacitor-start general purpose AC motors have a standard 5/8" diameter, 1-7/8" length shaft whose center is 3-1/2" above the base mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 56Z or 56HC. The letter “Z” indicates that the frame has a nonstandard shaft, “H” indicates that the frame has a set of mounting holes at 3" and 5", and “C” indicates that the motor can be face mounted. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).

Tap image to zoom.

Roll over image to zoom.

General Purpose Motor: Open Dripproof, Cradle Base Mount, 1 1/2 HP, 115/208-230V AC

  • Item # 46N394
  • Mfr. Model # 056C17D5347
  • UNSPSC # 26101602
  • Catalog Page # 9 9
Country of Origin Mexico. Country of Origin is subject to change.

NEMA 56 frame capacitor-start general purpose AC motors have a standard 5/8" diameter, 1-7/8" length shaft whose center is 3-1/2" above the base mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 56Z or 56HC. The letter “Z” indicates that the frame has a nonstandard shaft, “H” indicates that the frame has a set of mounting holes at 3" and 5", and “C” indicates that the motor can be face mounted. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).

Technical Specs

  • Item General Purpose Motor
  • Motor Application General Application
  • Phase Single
  • Motor Design Capacitor-Start
  • HP 1 1/2
  • Nameplate RPM 1,725
  • No. of Speeds 1
  • Voltage 115/208-230V AC
  • Full Load Amps 18.0/9.3-9.0
  • Frame 56H
  • Usable @ 208V Yes
  • Usable @ 200V No
  • Hz 60
  • Motor Service Factor 1.15
  • Max. Ambient Temp. 40 Degrees C
  • Duty Cycle Continuous
  • Ins. Class B
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position Horizontal
  • Inverter Rated No
  • Motor Shaft Design Keyed
  • Motor Frame Material Steel
  • Shaft Dia. 5/8 in
  • Shaft Length 1 7/8 in
  • Motor Bearings Ball
  • Length Less Shaft 10 15/16 in
  • Overall Length 12 7/8 in
  • Weight 41 lb
  • Motor Efficiency Group Standard Efficient
  • Nominal Efficiency 77 %
  • Standards CSA, UL recognized
  • Manufacturers Warranty Length 1 yr

NEMA 56 frame capacitor-start general purpose AC motors have a standard 5/8" diameter, 1-7/8" length shaft whose center is 3-1/2" above the base mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 56Z or 56HC. The letter “Z” indicates that the frame has a nonstandard shaft, “H” indicates that the frame has a set of mounting holes at 3" and 5", and “C” indicates that the motor can be face mounted. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).

Back to Top