DV
MARATHON MOTORS

General Purpose Motor, 75 HP, 1185 rpm

  • Item # 53UF53
  • My Part #
  • Mfr. Model # 405TTFC6683
  • Catalog Page # N/A
  • UNSPSC # 26101612
General Purpose Motor, 75 HP, 1185 rpm close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item General Purpose Motor
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 75
  • Nameplate RPM 1185
  • Frame 405T
  • Voltage 230/460
  • Hz 60/50
  • Phase 3
  • Full Load Amps 178/89
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Motor Frame Material Cast Iron
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 2-7/8"
  • Shaft Length 7-1/4"
  • Length Less Shaft 35-1/2"
  • Overall Length 42-3/4"
  • Motor Shaft Design Keyed
  • Duty Continuous
  • Motor Efficiency Group NEMA Premium Efficient
  • Standards UL (E49747), CSA (LR2025)
  • Nominal Efficiency 82.5%
  • CC Number CC003A
  • RPM Group 1101-1200
How can we improve our Technical Specifications?

Compliance and Restrictions

NEMA Premium Efficient
82.5
CC003A