TP
MARATHON MOTORS

General Purpose Motor, 150 HP, 1785 rpm

  • Item # 53UF46
  • My Part #
  • Mfr. Model # 445TTFC6633
  • Catalog Page # N/A
  • UNSPSC # 26101612
General Purpose Motor, 150 HP, 1785 rpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14,419.18 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2140.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item General Purpose Motor
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 150
  • Nameplate RPM 1785
  • Frame 444T
  • Voltage 460
  • Hz 60/50
  • Phase 3
  • Full Load Amps 165.0
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Motor Frame Material Cast Iron
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 3-3/8"
  • Shaft Length 8-1/2"
  • Length Less Shaft 42-5/16"
  • Overall Length 50-13/16"
  • Motor Shaft Design Keyed
  • RPM Range 1701-1800
  • Duty Continuous
  • Motor Efficiency Group NEMA Premium Efficient
  • Standards UL (E49747), CSA (LR2025)
  • Nominal Efficiency 87.5%
  • CC Number CC003A
  • RPM Group 1701-1800
How can we improve our Technical Specifications?

Compliance and Restrictions

NEMA Premium Efficient
87.5
CC003A

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.