Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
MARATHON MOTORS

C-Face Coupler Brake Washdown Brake, 5/8 Shaft Dia. (In.), 230/190VAC Coil Volts

  • Item # 26VX20
  • My Part #
  • Mfr. Model # KIT 909
  • Catalog Page # N/A
  • UNSPSC # 25171708
C-Face Coupler Brake Washdown Brake, 5/8 Shaft Dia. (In.), 230/190VAC  Coil Volts close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $641.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 12.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Washdown Brake
  • Type C-Face Coupler Brake
  • Static Torque (Ft.-Lb.) 3
  • Shaft Dia. (In.) 5/8
  • Max. Bore (In.) 7/8
  • Keyseat Size (In.) 3/16 x 3/32
  • Enclosure Enclosed
  • Voltage @ 60 Hz 208-230/460
  • Voltage @ 50 Hz 190/380
  • Coil Volts 230/190VAC
  • Phase Single
  • Max. RPM 3600
  • Max. HP @ 1725 RPM 1
  • Max. HP @ 3450 RPM 2
  • Ambient (C) 40 Degrees
  • Hz 60/50
  • Amps Holding 0.2
  • Inrush Amps 1.8
  • NEMA/IEC Frame 143TC/145TC
  • Power Lead Length (In.) Internal
  • Lever Type Manual Release
  • Mounts On NEMA C-Face Motor
  • Finish Powder Paint
  • Brake Mouting Position Horizontal and Vertical
  • Length (In.) 7
  • Width (In.) 6-7/8
  • Dia. (In.) 6-7/8
  • Series 56700
  • Function Automatic Reset
  • Application For Rapid Stopping and Holding Power Conveyors, Door Openers and General Machine Drives
  • Converts NEMA C-Face Motor to Brake Motor
  • For Use With Single Phase Motors or When Wired per Instructions
  • Includes Hardware for Vertical Mounting
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.