Skip Content

NC
MARATHON MOTORS

5 HP Brake Motor,3-Phase,1755 Nameplate RPM,208-230/460 Voltage,Frame 184TC

  • Item # 16G419
  • My Part #
  • Mfr. Model # 184TTTL7041
  • Catalog Page # N/A
  • UNSPSC # 26101602
Brake Motor,TENV,5 HP,184TC,208-230/460 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,712.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 114.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Brake motor is powerful enough to hold action at a standstill in power-off state. Suitable for conveyors, index mechanisms, machine tools, and commercial and industrial overhead doors.

View More

Technical Specs

  • Item Brake Motor
  • Motor Application Brake Motor
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • HP 5
  • Nameplate RPM 1755
  • Frame 184TC
  • Voltage 208-230/460
  • Hz 60
  • Phase 3
  • Full Load Amps 13.8-12.4/6.2
  • Motor Mounting Type Rigid Base
  • Brake Rating 25 ft.-lb.
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Motor Frame Material Cast Aluminum
  • Ambient Temperature 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 1-1/8"
  • Shaft Length 2-7/8"
  • Length Less Shaft 17-13/16"
  • RPM Range 1701-1800
  • Nominal Efficiency 90.2%
  • Motor Efficiency Group NEMA Premium Efficient
  • CC Number CC003A
How can we improve our Technical Specifications?

Compliance and Restrictions

NEMA Premium Efficient
90.2
CC003A

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.