DV
MARATHON MOTORS

5 HP Hazardous Location Motor,3-Phase,1745 Nameplate RPM,230/460 Voltage,Frame 182/4TC

  • Item # 5VYF7
  • My Part #
  • Mfr. Model # 184TTGN4072
  • Catalog Page # N/A
  • UNSPSC # 26101612
5 HP Hazardous Location Motor,3-Phase,1745 Nameplate RPM,230/460 Voltage,Frame 182/4TC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use this 3-phase motor to power fans, blowers, pumps, or air compressors in hazardous locations.

View More

Technical Specs

  • Item Hazardous Location Motor
  • Motor Application Hazardous Location
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 5
  • Nameplate RPM 1745
  • Frame 182/4TC
  • NEMA Design B
  • Motor Shaft Rotation CW/CCW
  • Voltage 230/460
  • Full Load Amps 13.0/6.5
  • Phase 3
  • Hz 60/50
  • Motor Mounting Type Face
  • Motor Bearings Ball
  • Motor Frame Material Cast Iron
  • Motor Thermal Protection T-Stat
  • Motor Service Factor 1.00
  • Hazardous Location Class 1 D / 2 F,G
  • Max. Ambient Temp. 40 Degrees C
  • Temp. Code T3B
  • Motor Shaft Design Keyed
  • Shaft Dia. 1-1/8"
  • Shaft Length 2-5/8"
  • Length Less Shaft 16"
  • Overall Length 18-5/8"
  • Lead Length 6"
  • Ins. Class F
  • RPM Range 1701-1800
  • Duty Continuous
  • Nominal Efficiency 89.5%
  • Motor Efficiency Group Energy Efficient
  • Includes (11) Leads In Conduit Box
  • Standards UL Listed (E12044), CSA Certified (LR47504)
How can we improve our Technical Specifications?

Compliance and Restrictions

89.5

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products