Skip Content

TP
MARATHON MOTORS

300 HP Hazardous Location Motor,3-Phase,1785 Nameplate RPM,460 Voltage,Frame 447/9T

  • Item # 53DE29
  • My Part #
  • Mfr. Model # 449TTGS16554
  • Catalog Page # N/A
  • UNSPSC # 26101612
Hazardous Location Motor,300 HP,339.0A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $29,040.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3300.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hazardous Location Motor
  • Motor Application Hazardous Location
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 300
  • Nameplate RPM 1785
  • Frame 447/9T
  • NEMA Design B
  • Motor Shaft Rotation CW/CCW
  • Voltage 460
  • Full Load Amps 339.0
  • Phase 3
  • Hz 60/50
  • Motor Mounting Type Rigid Base
  • Motor Bearings Ball
  • Motor Frame Material Cast Iron
  • Motor Thermal Protection T-Stat
  • Motor Service Factor 1.00
  • Hazardous Location Class 1 C,D / 2 F,G
  • Max. Ambient Temp. 40 Degrees C
  • Temp. Code T3B
  • Motor Shaft Design Keyed
  • Shaft Dia. 3-3/8"
  • Shaft Length 8-1/2"
  • Length Less Shaft 19-3/4"
  • Overall Length 28-1/4"
  • Lead Length 10"
  • Ins. Class F
  • RPM Range 1701-1800
  • Duty Continuous
  • Nominal Efficiency 59.5%
  • CC Number CC003A
  • Motor Efficiency Group NEMA Premium Efficient
  • Standards UL (E12044), CSA (LR21839)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.