Navigation Menu New

Access My Account, Order History, Lists and more here.

55AZ01 TCA0222AE211GAA009 UNSPSC # 26101612

Tap image to zoom.

Roll over image to zoom.

30 HP Metric Motor,3-Phase,1780 Nameplate RPM,230/460 Voltage,Frame 180L

  • Item # 55AZ01
  • Mfr. Model # TCA0222AE211GAA009
  • UNSPSC # 26101612
  • Catalog Page # N/A
Country of Origin India. Country of Origin is subject to change.

Technical Specs

  • Item Metric Motor
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 30
  • kW 22
  • Nameplate RPM 1780
  • Frame 180L
  • Voltage 230/460
  • Hz 60/50
  • Phase 3
  • Full Load Amps 72/36
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Motor Frame Material Cast Iron
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 1 7/8 in
  • Shaft Length 4 5/16 in
  • Motor Efficiency Group Premium Efficient
  • Nominal Efficiency 93.6 %
  • CC Number CC003A
  • Duty Continuous
  • Manufacturers Warranty Length 1 yr
  • Standards UL (E49747), CE Listed
  • Voltage Compatibility 208, 208-220/440, 208-230, 208-230/460, 208-240, 220-230/460, 220/460, 230, 230/460, 240, 460
Country of Origin India. Country of Origin is subject to change.

Compliance and Restrictions

  • Motor Efficiency Group Premium Efficient
  • Nominal Efficiency 93.6
Back to Top