Navigation Menu New

Access My Account, Order History, Lists and more here.

24ME91 090LT34FH6302 UNSPSC # 26101612

Tap image to zoom.

Roll over image to zoom.

3 HP Metric Motor,3-Phase,3500 Nameplate RPM,575 Voltage,Frame 90S

  • Item # 24ME91
  • Mfr. Model # 090LT34FH6302
  • UNSPSC # 26101612
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Metric Motor
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 3
  • kW 2.24
  • Nameplate RPM 3500
  • Frame 90S
  • Voltage 575
  • Hz 60
  • Phase 3
  • Full Load Amps 3
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Motor Frame Material Cast Aluminum
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 24 mm
  • Shaft Length 50 mm
  • Motor Efficiency Group NEMA Premium Efficient
  • Nominal Efficiency 95.4 %
  • CC Number CC003A
  • Duty Continuous
  • Standards UL Recognized, CSA Certified, CE Certified
  • Voltage Compatibility 575
  • Green Certification or Other Recognition NEMA Premium(R) Rated
Country of Origin China. Country of Origin is subject to change.

Compliance and Restrictions

  • Motor Efficiency Group NEMA Premium Efficient
  • Nominal Efficiency 95.4
  • CC CC003A
  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium(R) Rated.
Back to Top