Skip Content

DV
MARATHON MOTORS

3 HP General Purpose Motor,3-Phase,870 Nameplate RPM,Voltage 230/460,Frame 215T

  • Item # 44Z656
  • My Part #
  • Mfr. Model # 215TTFS14103
  • Catalog Page # N/A
  • UNSPSC # 26101602
Motor,3 HP,870 RPM,230/460V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

For use in hard-to-start applications, this general purpose motor helps to get equipment going. It features a totally enclosed, fan-cooled motor enclosure design, which helps resist contamination by preventing air from moving freely between the inside and outside of the frame. It employs a fan to blow outside over the motor to stay cool, rather than allowing outside air to freely circulate through the interior of the motor.

View More

Technical Specs

  • Item General Purpose Motor
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 3
  • Nameplate RPM 870
  • Frame 215T
  • Voltage 230/460
  • Hz 60/50
  • Phase 3
  • Full Load Amps 10.6/5.3
  • No. of Speeds 1
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Motor Frame Material Cast Iron
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 1-3/8"
  • Shaft Length 3-9/16"
  • Length Less Shaft 16-3/16"
  • Overall Length 19-3/4"
  • Motor Shaft Design Keyed
  • RPM Range 0-1000
  • Standards UL (E49747), CSA (LR2025)
  • Duty Continuous
  • Motor Efficiency Group Energy Efficient
  • Nominal Efficiency 84%
  • Inverter Rated Yes
  • Manufacturers Warranty Length 1 yr.
  • RPM Group Under 1000
How can we improve our Technical Specifications?

Compliance and Restrictions

84

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products