Navigation Menu New

Access My Account, Order History, Lists and more here.

2NKZ2 056C34G5314 UNSPSC # 26101602

Tap image to zoom.

Roll over image to zoom.

3/4 HP Hazardous Location Motor,Capacitor-Start,3450 Nameplate RPM,115/208-230 Voltage,Frame 56C

  • Item # 2NKZ2
  • Mfr. Model # 056C34G5314
  • UNSPSC # 26101602
  • Catalog Page # 28 28

1-phase hazardous location motor has a sturdy rolled-steel frame and meets the National Electrical Code for hazardous locations. Unmounted conduit box is included with all 56-frame motors. Use to power fans, blowers, pumps, or air compressors in areas that meet the National Electrical Code for hazardous locations.

Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Hazardous Location Motor
  • Motor Application Hazardous Location
  • Motor Design Capacitor-Start
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 3/4
  • Nameplate RPM 3450
  • Frame 56C
  • NEMA Design None
  • Motor Shaft Rotation CW/CCW
  • Voltage 115/208-230
  • Full Load Amps 10.6/5.3-5.3
  • Phase 1
  • Hz 60
  • Motor Mounting Type Face/Base
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Motor Thermal Protection Auto
  • Motor Service Factor 1
  • Hazardous Location Class 1 C,D / 2 F,G
  • Max. Ambient Temp. 40 Degrees C
  • Temp. Code T3B
  • Motor Shaft Design Keyed
  • Shaft Dia. 5/8 in
  • Shaft Length 1 7/8 in
  • Length Less Shaft 11 7/8 in
  • Overall Length 13 15/16 in
  • Lead Length 18 in
  • Ins. Class B
  • Duty Continuous
  • Nominal Efficiency 74.5 %
  • Motor Efficiency Group Standard Efficient
  • Includes (8) Leads through 1 in NPT Nipple
  • Standards UL Listed (E12044), CSA Certified (LR47504)

1-phase hazardous location motor has a sturdy rolled-steel frame and meets the National Electrical Code for hazardous locations. Unmounted conduit box is included with all 56-frame motors. Use to power fans, blowers, pumps, or air compressors in areas that meet the National Electrical Code for hazardous locations.

Country of Origin USA. Country of Origin is subject to change.

Compliance and Restrictions

  • Motor Efficiency Group Standard Efficient
  • Nominal Efficiency 74.5
Back to Top