TP
MARATHON MOTORS

3/4 HP Hazardous Location Motor,3-Phase,3450 Nameplate RPM,208-230/460 Voltage,Frame 56C

  • Item # 1TUC3
  • My Part #
  • Mfr. Model # 056T34G15534
  • Catalog Page # N/A
  • UNSPSC # 26101604
3/4 HP Hazardous Location Motor,3-Phase,3450 Nameplate RPM,208-230/460 Voltage,Frame 56C close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $550.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 26.79 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hazardous Location Motor
  • Motor Application Hazardous Location
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 3/4
  • Nameplate RPM 3450
  • Frame 56C
  • NEMA Design B
  • Motor Shaft Rotation CW/CCW
  • Voltage 208-230/460
  • Full Load Amps 3.0-3.2/1.6
  • Phase 3
  • Hz 60
  • Motor Mounting Type Face/Base
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Motor Thermal Protection Auto
  • Motor Service Factor 1.15
  • Hazardous Location Class 1 C,D / 2 E,F,G
  • Max. Ambient Temp. 40 Degrees C
  • Temp. Code T3B
  • Motor Shaft Design Keyed
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Length Less Shaft 11-3/32"
  • Overall Length 12-15/16"
  • Lead Length 6"
  • Ins. Class B
  • RPM Range 3001-3600
  • Duty Continuous
  • Nominal Efficiency 74.0%
  • Motor Efficiency Group Standard Efficient
  • Includes Conduit Box (Unmounted), Leads Through 3/4-14" NPT Nipple
  • Standards UL Listed (E12044), CSA Certified (LR47504)
How can we improve our Technical Specifications?

Compliance and Restrictions

Standard Efficient
74

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.