Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
MARATHON MOTORS

3/4 HP General Purpose Motor,Capacitor-Start/Run,1140 Nameplate RPM,Voltage 115/230,Frame 56

  • Item # 2K599
  • My Part #
  • Mfr. Model # 5KCR48WN6066
  • Catalog Page # 9
  • UNSPSC # 26101602
3/4 HP General Purpose Motor,Capacitor-Start/Run,1140 Nameplate RPM,Voltage 115/230,Frame 56 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $333.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 40.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Totally enclosed motor is suitable for clean, dry, and nonhazardous applications including fans, blowers, pumps, printing equipment, and other business machines. In addition, it can be used for dusty, dirty, and nonhazardous environments.

View More

Technical Specs

  • Item General Purpose Motor
  • Motor Application General Application
  • Motor Design Capacitor-Start/Run
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 3/4
  • Nameplate RPM 1140
  • Frame 56
  • Voltage 115/230
  • Hz 60
  • Phase 1
  • Full Load Amps 10.6/5.3
  • No. of Speeds 1
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Overall Length 13-13/16"
  • Motor Shaft Design Keyed
  • RPM Range 1101-1200
  • Standards UL (E46035), CSA (MC236833)
  • Duty Continuous
  • Motor Efficiency Group Standard Efficient
  • Nominal Efficiency 67.3%
  • Manufacturers Warranty Length 1 yr.
  • RPM Group 1101-1200
How can we improve our Technical Specifications?

Compliance and Restrictions

Standard Efficient
67.3

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.