Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
MARATHON MOTORS

250 HP General Purpose Motor, 3-Phase, 3575 Nameplate RPM, Voltage 460, Frame 447/9TS

  • Item# 44Z680
  • Mfr. Model# 449TSTFS14007
  • Catalog Page# N/A
  • UNSPSC# 26101602
250 HP General Purpose Motor,3-Phase,3575 Nameplate RPM,Voltage 460,Frame 447/9TS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $29,027.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2520.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use in hard-to-start applications, this general purpose motor helps to get equipment going. It features a totally enclosed, fan-cooled motor enclosure design, which helps resist contamination by preventing air from moving freely between the inside and outside of the frame. It employs a fan to blow outside over the motor to stay cool, rather than allowing outside air to freely circulate through the interior of the motor.

View More

Technical Specs

  • Item General Purpose Motor
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 250
  • Nameplate RPM 3575
  • Frame 447/9TS
  • Voltage 460
  • Hz 60/50
  • Phase 3
  • Full Load Amps 275.0
  • No. of Speeds 1
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Ins. Class H
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Frame Material Cast Iron
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 2-3/8"
  • Shaft Length 4-3/4"
  • Length Less Shaft 43-1/8"
  • Overall Length 48-1/8"
  • Motor Shaft Design Keyed
  • RPM Range 3001-3600
  • Standards UL (E49747), CSA (LR2025)
  • Duty Continuous
  • Motor Efficiency Group NEMA Premium Efficient
  • Nominal Efficiency 95.8%
  • Inverter Rated Yes
  • Manufacturers Warranty Length 1 yr.
  • RPM Group 3001-3600
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.