TP
MARATHON MOTORS

25 HP Metric Motor,3-Phase,1780 Nameplate RPM,230/460 Voltage,Frame 180M

  • Item # 55AZ04
  • My Part #
  • Mfr. Model # TCA18P2AE211GAA009
  • Catalog Page # N/A
  • UNSPSC # 26101612
25 HP Metric Motor,3-Phase,1780 Nameplate RPM,230/460 Voltage,Frame 180M close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Motors~General Purpose AC Motors~Three Phase IEC Metric Motors


$2,780.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 509.3 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Metric Motor
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 25
  • kW 18.5
  • Nameplate RPM 1780
  • Frame 180M
  • Voltage 230/460
  • Hz 60/50
  • Phase 3
  • Full Load Amps 62/31
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Motor Frame Material Cast Iron
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 1 7/8 in
  • Shaft Length 4 5/16 in
  • Motor Efficiency Group Premium Efficient
  • Nominal Efficiency 93.6 %
  • CC Number CC003A
  • Duty Continuous
  • Manufacturers Warranty Length 1 yr
  • Standards UL (E49747), CE Listed
  • Voltage Compatibility 208, 208-220/440, 208-230, 208-230/460, 208-240, 220-230/460, 220/460, 230, 230/460, 240, 460
How can we improve our Technical Specifications?

Compliance and Restrictions

Premium Efficient
93.6

Alternate Search Terms