Skip Content

TP
MARATHON MOTORS

150 HP General Purpose Motor,3-Phase,1785 Nameplate RPM,Voltage 460,Frame 445TS

  • Item # 19RY35
  • My Part #
  • Mfr. Model # 445TSTFN6526
  • Catalog Page # N/A
  • UNSPSC # 26101612
General Purpose Mtr,3-Ph,TEFC,150 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13,875.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2033.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep equipment moving with this general purpose motor. Its 3-phase motor design offers high starting torque, and is suitable for use in industrial environments where 3-phase power is available. It also features a totally enclosed, fan-cooled enclosure design, which helps resist contamination by preventing air from moving freely between the inside and outside of the frame. It employs a fan to blow outside over the motor to stay cool, rather than allowing outside air to freely circulate through the interior of the motor. The cast iron frame offers excellent resistance to wear and holds its shape after impact.

View More

Technical Specs

  • Item General Purpose Motor
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 150
  • Nameplate RPM 1785
  • Frame 445TS
  • Voltage 460
  • Hz 60
  • Phase 3
  • Full Load Amps 170.0
  • No. of Speeds 1
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Motor Frame Material Cast Iron
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 2-3/8"
  • Shaft Length 5"
  • Length Less Shaft 34-5/8"
  • Overall Length 39-5/8"
  • Motor Shaft Design Keyed
  • RPM Range 1701-1800
  • Standards UL (E49747), CSA (LR2025)
  • Duty Continuous
  • Motor Efficiency Group NEMA Premium Efficient
  • Nominal Efficiency 85.5%
  • CC Number CC003A
  • Includes Max Guard Insulation
  • RPM Group 1701-1800
How can we improve our Technical Specifications?

Compliance and Restrictions

NEMA Premium Efficient
85.5
CC003A

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.