Skip Content

TP
MARATHON MOTORS

15 HP Condenser Fan Motor,Capacitor-Start/Run,1755 Nameplate RPM,230 Voltage,Frame 256TZ

  • Item # 44YU91
  • My Part #
  • Mfr. Model # 256TBDX7028
  • Catalog Page # N/A
  • UNSPSC # 26101602
15 HP Condenser Fan Motor,Capacitor-Start/Run,1755 Nameplate RPM,230 Voltage,Frame 256TZ close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,894.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 187.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Condenser Fan Motor
  • Motor Design Capacitor-Start/Run
  • Phase 1
  • HP 15
  • RPM Range 1701-1800
  • No. of Speeds 1
  • Voltage 230
  • Motor Shaft Rotation CW/CCW
  • Frame 256TZ
  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Shaft Dia. 1-5/8"
  • Shaft Length 5"
  • Motor Thermal Protection Auto
  • Max. Ambient Temp. 40 Degrees C
  • Nameplate RPM 1755
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Hz 60
  • Full Load Amps 59.5
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Overall Length 22-5/16"
  • Length Less Shaft 17-5/16"
  • Body Dia. 9-1/2"
  • Bolt Circle Dia. 10-1/8"
  • Stud Quantity 4
  • Nominal Efficiency 86.5%
  • Lead Length 4 to 86"
  • Motor Shaft Design Keyed
  • Features 84" Motor Leads, UL Recognized and CSA Certified
  • Duty Continuous
  • Capacitor Required Included
  • Application Condenser Fan
  • Standards UL Recognized, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.