TP
MARATHON MOTORS

125 HP Hazardous Location Motor,3-Phase,3575 Nameplate RPM,460 Voltage,Frame 444TS

  • Item # 39P295
  • My Part #
  • Mfr. Model # 444TSTGN16502
  • Catalog Page # N/A
  • UNSPSC # 26101612
125 HP Hazardous Location Motor,3-Phase,3575 Nameplate RPM,460 Voltage,Frame 444TS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $22,296.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2088.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3-phase hazardous location motor meets or exceeds all NEMA Premium/CEE requirements for energy efficiency, except where noted. Ideal for blowers, compressors, fans, and pumps that require an explosionproof rating. External surfaces have epoxy paint to help resist corrosion.

View More

Technical Specs

  • Item Hazardous Location Motor
  • Motor Application Hazardous Location
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 125
  • Nameplate RPM 3575
  • Frame 444TS
  • NEMA Design B
  • Motor Shaft Rotation CW/CCW
  • Voltage 460
  • Full Load Amps 139.0
  • Phase 3
  • Hz 60/50
  • Motor Mounting Type Rigid Base
  • Motor Bearings Ball
  • Motor Frame Material Cast Iron
  • Motor Thermal Protection T-Stat
  • Motor Service Factor 1.15
  • Hazardous Location Class 1 C,D / 2 F,G
  • Max. Ambient Temp. 40 Degrees C
  • Temp. Code T3B
  • Motor Shaft Design Keyed
  • Shaft Dia. 2-3/8"
  • Shaft Length 4-3/4"
  • Length Less Shaft 32-5/8"
  • Overall Length 37-9/16"
  • Ins. Class F
  • RPM Range 3001-3600
  • Duty Continuous
  • Nominal Efficiency 83.5%
  • CC Number CC003A
  • Motor Efficiency Group NEMA Premium Efficient
  • Includes (5) - 8" Leads in the Conduit Box
  • Standards UL Listed (E12044); CSA Certified (LR21839)
How can we improve our Technical Specifications?

Compliance and Restrictions

NEMA Premium Efficient
83.5
CC003A

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.