TP
MARATHON MOTORS

100 HP Vertical Pump Motor, 3-Phase, 890 Nameplate RPM, 460 Voltage, 445HPV Frame

  • Item # 53DF11
  • My Part #
  • Mfr. Model # 445TTDN16101
  • Catalog Page # N/A
  • UNSPSC # 26101612
100 HP Vertical Pump Motor, 3-Phase, 890 Nameplate RPM, 460 Voltage, 445HPV Frame close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13,066.66 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1614.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Vertical Pump Motor
  • Motor Application Pump
  • Motor Sub Application Vertical Pump
  • Motor Design 3-Phase
  • Motor Enclosure Design Open Dripproof
  • HP 100
  • Nameplate RPM 890
  • Frame 445HPV
  • Motor Shaft Rotation CW/CCW
  • Voltage 460
  • Full Load Amps 135.0
  • Phase 3
  • Hz 60
  • Motor Mounting Type Face
  • Motor Mounting Position All Angle
  • Motor Bearings Ball
  • Motor Frame Material Cast Iron
  • Finish Enamel
  • Base P-Base
  • Motor Thermal Protection None
  • Motor Service Factor 1.15
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 2-1/8"
  • Shaft Length 4-1/2"
  • Length Less Shaft 37-1/4"
  • Overall Length 41-3/4"
  • Ins. Class F
  • RPM Range 3001-3600
  • Duty Continuous
  • Nominal Efficiency 76.8%
  • CC Number CC003A
  • Motor Efficiency Group NEMA Premium Efficient
  • Standards UL (E49747), CSA (LR2025), CE Approved
  • NEMA Standard MG-1 18.237
  • Warranty 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

NEMA Premium Efficient
76.8
CC003A

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.