WV
MARATHON MOTORS

10 HP Metric Motor,3-Phase,1180 Nameplate RPM,230/460 Voltage,Frame 160M

  • Item # 24ME68
  • My Part #
  • Mfr. Model # 160MTFC6586
  • Catalog Page # N/A
  • UNSPSC # 26101612
10 HP Metric Motor,3-Phase,1180 Nameplate RPM,230/460 Voltage,Frame 160M close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Motors~General Purpose AC Motors~Three Phase IEC Metric Motors


$480.66 / each

Web Price $1,903.05

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 295.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Technical Specs

  • Item Metric Motor
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 10
  • kW 7.5
  • Nameplate RPM 1180
  • Frame 160M
  • Voltage 230/460
  • Hz 60/50
  • Phase 3
  • Full Load Amps 28.8/14.4
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Motor Frame Material Cast Iron
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 42 mm
  • Shaft Length 110 mm
  • Motor Efficiency Group NEMA Premium Efficient
  • Nominal Efficiency 86.5 %
  • CC Number CC003A
  • Duty Continuous
  • Standards CE Certified, CSA Certified, UL Recognized
  • Voltage Compatibility 208, 208-220/440, 208-230, 208-230/460, 208-240, 220-230/460, 220/460, 230, 230/460, 240, 460
How can we improve our Technical Specifications?

Compliance and Restrictions

NEMA Premium Efficient
86.5
CC003A

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.